Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SWFO

  • Zoro # G007511551


product price: $32.69
/ea

Key Features

No. of Contacts
19
Insert Arrangement
14-19
Mounting Type
Wall - Front Mount - Thru Holes
Endbell Type
Cable Clamp
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SWFO
Zoro #
G007511551
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

No. of Contacts
19
Insert Arrangement
14-19
Mounting Type
Wall - Front Mount - Thru Holes
Endbell Type
Cable Clamp
Service Rating
I
Amperage Rating
13A
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Connector Style
Receptacle
Rotation Angle
30
Sealing
IP67
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shell Color
Black
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Contacts Supplied
No
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Shielding
Yes
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Operating Voltage AC V RMS Max
600
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.