Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SWLC

  • Zoro # G907511781


product price: $32.65
/ea

Key Features

Shielding
Yes
Contact Size
19#20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SWLC
Zoro #
G907511781
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Service Rating
I
Termination Method
Crimp
Contacts Supplied
No
Insert Material
Neoprene
Connector Type
Circular
No. of Contacts
19
Operating Voltage DC
850
Connector Style
Receptacle
Contact Style
Socket
Shell Plating
Black Zinc Cobalt
Insert Rotation/Keying
W
Crimp Wire Gauge
24, 22, 20
Mounting Type
Wall - Front Mount - Thru Holes
Rotation Angle
30
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Contact Mating Life
500
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Orientation
Straight
Sealing
IP67
Insert Arrangement
14-19
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.