Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SXF0

  • Zoro # G907512795


product price: $32.65
/ea

Key Features

Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Termination Method
Crimp
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SXF0
Zoro #
G907512795
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Termination Method
Crimp
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Contact Style
Socket
Amperage Rating
13A
Operating Voltage DC
850
Insert Arrangement
14-19
Sealing
IP67
Mounting Type
Wall - Front Mount - Thru Holes
Shielding
Yes
Shell Color
Black
No. of Contacts
19
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Rotation Angle
165
Service Rating
I
Insert Rotation/Keying
X
Connector Type
Circular
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.