Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SXF42F0

  • Zoro # G607166847


product price: $17.99
/ea

Key Features

Endbell Type
Cable Clamp
Termination Method
Crimp
Contact Style
Socket
Shell Color
Black
Insert Arrangement
14-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SXF42F0
Zoro #
G607166847
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Endbell Type
Cable Clamp
Termination Method
Crimp
Contact Style
Socket
Shell Color
Black
Insert Arrangement
14-19
Connector Style
Receptacle
Insert Material
Neoprene
Connector Type
Circular
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Amperage Rating
13A
Service Rating
I
Contact Mating Life
500
Insert Rotation/Keying
X
Rotation Angle
165
Contacts Supplied
No
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Orientation
Straight
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.