Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SXFO

  • Zoro # G907512856


product price: $32.65
/ea

Key Features

Orientation
Straight
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SXFO
Zoro #
G907512856
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Orientation
Straight
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Shell Plating
Black Zinc Cobalt
Termination Method
Crimp
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
X
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
165
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Insert Material
Neoprene
Sealing
IP67
No. of Contacts
19
Contacts Supplied
No
Contact Mating Life
500
Contact Style
Socket
Shielding
Yes
Connector Style
Receptacle
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Insert Arrangement
14-19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.