Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SXLC

  • Zoro # G207512822


product price: $32.65
/ea

Key Features

Sealing
IP67
Termination Method
Crimp
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
14-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SXLC
Zoro #
G207512822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Sealing
IP67
Termination Method
Crimp
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
14-19
Crimp Wire Gauge
24, 22, 20
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Amperage Rating
13A
Contact Mating Life
500
Contact Style
Socket
Rotation Angle
165
Orientation
Straight
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
No. of Contacts
19
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
X
Connector Type
Circular
Operating Voltage DC
850
Service Rating
I
Contacts Supplied
No
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.