Zoro Homepage

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SY

  • Zoro # G307512869


product price: $37.15
/ea

Key Features

Contact Mating Life
500
Shielding
Yes
Specification
MIL-DTL-26482 Style
Service Rating
I
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SY
Zoro #
G307512869
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Mating Life
500
Shielding
Yes
Specification
MIL-DTL-26482 Style
Service Rating
I
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
No. of Contacts
19
Rotation Angle
315
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
Amperage Rating
13A
Shell Plating
Black Zinc Cobalt
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Sealing
IP67
Shell Material
Aluminum Alloy
Shell Color
Black
Insert Arrangement
14-19
Operating Voltage DC
850
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
Y
Contact Style
Socket
Insert Material
Neoprene
Termination Method
Crimp
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.