Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SYF0

  • Zoro # G407512868


product price: $32.65
/ea

Key Features

Insert Material
Neoprene
Contacts Supplied
No
Rotation Angle
315
Orientation
Straight
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SYF0
Zoro #
G407512868
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Material
Neoprene
Contacts Supplied
No
Rotation Angle
315
Orientation
Straight
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Service Rating
I
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Shielding
Yes
Shell Color
Black
Endbell Type
Cable Clamp
Insert Arrangement
14-19
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Connector Type
Circular
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Contact Style
Socket
No. of Contacts
19
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.