Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SYF42F0

  • Zoro # G407171232


product price: $14.45
/ea

Key Features

Orientation
Straight
Rotation Angle
315
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SYF42F0
Zoro #
G407171232
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Orientation
Straight
Rotation Angle
315
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Endbell Type
Cable Clamp
Amperage Rating
13A
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Y
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Connector Style
Receptacle
Contact Style
Socket
Operating Voltage DC
850
Termination Method
Crimp
Contacts Supplied
No
Shell Color
Black
Shielding
Yes
Connector Type
Circular
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Insert Arrangement
14-19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.