Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01E1419SF42

  • Zoro # G307512654


product price: $28.49
/ea

Key Features

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E1419SF42
Zoro #
G307512654
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Style
Receptacle
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Orientation
Straight
Insert Arrangement
14-19
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Mating Life
500
Insert Material
Neoprene
Operating Voltage DC
850
Endbell Type
Compression Nut
Contact Style
Socket
Termination Method
Crimp
No. of Contacts
19
Shell Material
Aluminum Alloy
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.