Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01E1419SF97

  • Zoro # G707512667


product price: $35.99
/ea

Key Features

Operating Voltage DC
850
Mounting Type
Cable
Amperage Rating
13A
Contact Style
Socket
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E1419SF97
Zoro #
G707512667
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Operating Voltage DC
850
Mounting Type
Cable
Amperage Rating
13A
Contact Style
Socket
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-19
Shielding
Yes
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Connector Type
Circular
Service Rating
I
Sealing
IP67
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
No. of Contacts
19
Connector Style
Receptacle
Contact Mating Life
500
Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.