Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01F1419SF0

  • Zoro # G007512770


product price: $40.99
/ea

Key Features

Contacts Supplied
No
Shell Color
Olive Drab
No. of Contacts
19
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419SF0
Zoro #
G007512770
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contacts Supplied
No
Shell Color
Olive Drab
No. of Contacts
19
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
850
Contact Style
Socket
Insert Arrangement
14-19
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Shielding
Yes
Endbell Type
Cable Clamp
Sealing
IP67
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Service Rating
I
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.