Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01F1419SFO

  • Zoro # G107512458


product price: $40.99
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Insert Arrangement
14-19
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419SFO
Zoro #
G107512458
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Insert Arrangement
14-19
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Shielding
Yes
Orientation
Straight
Insert Material
Neoprene
Contact Mating Life
500
No. of Contacts
19
Endbell Type
Cable Clamp
Amperage Rating
13A
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shell Color
Olive Drab
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Connector Type
Circular
Service Rating
I
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.