Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01F1419SLC

  • Zoro # G707512568


product price: $40.99
/ea

Key Features

Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419SLC
Zoro #
G707512568
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Sealing
IP67
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14-19
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable
Shielding
Yes
No. of Contacts
19
Connector Style
Receptacle
Endbell Type
Cable Clamp
Contact Style
Socket
Orientation
Straight
Operating Voltage DC
850
Service Rating
I
Insert Material
Neoprene
Amperage Rating
13A
Contacts Supplied
No
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.