Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01F1419SWF0

  • Zoro # G207512549


product price: $40.99
/ea

Key Features

Shell Material
Aluminum Alloy
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419SWF0
Zoro #
G207512549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Material
Aluminum Alloy
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Contacts Supplied
No
Contact Mating Life
500
Service Rating
I
Termination Method
Crimp
Shielding
Yes
Operating Voltage DC
850
Endbell Type
Cable Clamp
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
W
Orientation
Straight
Rotation Angle
30
Grommet & Seals Material
Neoprene
No. of Contacts
19
Amperage Rating
13A
Insert Arrangement
14-19
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.