Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01F1419SWFO

  • Zoro # G907512535


product price: $40.99
/ea

Key Features

Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Insert Rotation/Keying
W
Amperage Rating
13A
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419SWFO
Zoro #
G907512535
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Insert Rotation/Keying
W
Amperage Rating
13A
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
30
Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
No
Contact Style
Socket
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Connector Style
Receptacle
Service Rating
I
Sealing
IP67
Endbell Type
Cable Clamp
Insert Arrangement
14-19
Crimp Wire Gauge
24, 22, 20
Orientation
Straight
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.