Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01F1419SWLC

  • Zoro # G807512536


product price: $40.99
/ea

Key Features

Orientation
Straight
Operating Voltage DC
850
No. of Contacts
19
Contact Style
Socket
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419SWLC
Zoro #
G807512536
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Orientation
Straight
Operating Voltage DC
850
No. of Contacts
19
Contact Style
Socket
Contact Mating Life
500
Mounting Type
Cable
Endbell Type
Cable Clamp
Rotation Angle
30
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Arrangement
14-19
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Contacts Supplied
No
Connector Style
Receptacle
Connector Type
Circular
Shielding
Yes
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.