Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01F1419SX

  • Zoro # G207512587


product price: $49.89
/ea

Key Features

Sealing
IP67
Service Rating
I
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419SX
Zoro #
G207512587
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Sealing
IP67
Service Rating
I
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Connector Type
Connector Circular
Rotation Angle
165
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
No. of Contacts
19
Shielding
Yes
Termination Method
Crimp
Contact Mating Life
500
Orientation
Straight
Insert Arrangement
14-19
Amperage Rating
13A
Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Insert Rotation/Keying
X
Endbell Type
Cable Clamp
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.