Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01F1419SXFO

  • Zoro # G007512619


product price: $40.99
/ea

Key Features

Contacts Supplied
No
Orientation
Straight
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Rotation Angle
165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419SXFO
Zoro #
G007512619
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contacts Supplied
No
Orientation
Straight
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Rotation Angle
165
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contact Mating Life
500
Insert Arrangement
14-19
Termination Method
Crimp
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Service Rating
I
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Type
Circular
Shielding
Yes
Sealing
IP67
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
No. of Contacts
19
Contact Style
Socket
Insert Rotation/Keying
X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.