Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE01F1419SXLC

  • Zoro # G607512637


product price: $40.99
/ea

Key Features

Insert Arrangement
14-19
Sealing
IP67
Shielding
Yes
Connector Style
Receptacle
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419SXLC
Zoro #
G607512637
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Arrangement
14-19
Sealing
IP67
Shielding
Yes
Connector Style
Receptacle
Endbell Type
Cable Clamp
Rotation Angle
165
Contact Mating Life
500
No. of Contacts
19
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Operating Voltage DC
850
Contacts Supplied
No
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Connector Type
Circular
Shell Color
Olive Drab
Insert Rotation/Keying
X
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Shell Material
Aluminum Alloy
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.