Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE041419S

  • Zoro # G107512441


product price: $28.49
/ea

Key Features

Contact Plating
50 microinches Gold Plate
No. of Contacts
19
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE041419S
Zoro #
G107512441
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Plating
50 microinches Gold Plate
No. of Contacts
19
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Contacts Supplied
Yes
Connector Type
Circular
Insert Rotation/Keying
Normal
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Specification
MIL-DTL-26482
Amperage Rating
13A
Shielding
Yes
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shell Color
Olive Drab
Insert Arrangement
14-19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.