
KPSE 19C 1920 SKT RECP
Mfr # KPSE07E1419SDX
Zoro # G807512444
product price: $45.15
/eaKey Features
Shell Plating
Electroless Nickel
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE07E1419SDX
Zoro #
G807512444
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#20
Details
Shell Plating
Electroless Nickel
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Material
Copper Alloy
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Operating Voltage DC
850
No. of Contacts
19
Insert Arrangement
14-19
Shell Material
Aluminum Alloy
Mounting Type
Jam Nut - Front Mount
Contact Mating Life
500
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.