Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP SPEC

  • Mfr # KPSE65057392

  • Zoro # G107506587


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Contact Size
19#20
Contact Mating Life
500
Operating Voltage DC
850
No. of Contacts
19
Insert Arrangement
14-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE65057392
Zoro #
G107506587
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Mating Life
500
Operating Voltage DC
850
No. of Contacts
19
Insert Arrangement
14-19
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Service Rating
I
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.