Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 26C 2620 PIN PLUG

  • Mfr # KPSE06E1626PDN

  • Zoro # G607566081


product price: $83.69
/ea
Free Shipping & Returns

Key Features

No. of Contacts
26
Specification
MIL-DTL-26482
Service Rating
I
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06E1626PDN
Zoro #
G607566081
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

No. of Contacts
26
Specification
MIL-DTL-26482
Service Rating
I
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Insert Arrangement
16-26
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate on Activated Area
Sealing
IP67
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Contact Style
Pin
Termination Method
Crimp
Endbell Type
Heat Shrink
Contact Material
Copper Alloy
Connector Style
Plug
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Shielding
Yes
Insert Rotation/Keying
Normal
Mounting Type
Cable
Orientation
Straight
Contacts Supplied
Yes
Shell Color
Olive Drab
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.