Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 26C 2620 PIN PLUG

  • Mfr # KPSE06E1626PYF42

  • Zoro # G607565886


product price: $32.99
/ea

Key Features

Specification
MIL-DTL-26482 Style
Endbell Type
Compression Nut
Contact Material
Copper Alloy
Operating Voltage DC
850
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1626PYF42
Zoro #
G607565886
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Specification
MIL-DTL-26482 Style
Endbell Type
Compression Nut
Contact Material
Copper Alloy
Operating Voltage DC
850
Insert Material
Neoprene
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Rotation Angle
275
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Insert Rotation/Keying
Y
Insert Arrangement
16-26
Orientation
Straight
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
No. of Contacts
26
Connector Style
Plug
Amperage Rating
13A
Termination Method
Crimp
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.