Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 26C 2620 PIN PLUG

  • Mfr # KPSE06E1626PZF42

  • Zoro # G107565928


product price: $41.39
/ea

Key Features

Contact Size
26#20
Contact Style
Pin
Connector Style
Plug
Insert Rotation/Keying
Z
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1626PZF42
Zoro #
G107565928
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Contact Style
Pin
Connector Style
Plug
Insert Rotation/Keying
Z
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
26
Crimp Wire Gauge
24, 22, 20
Rotation Angle
338
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Orientation
Straight
Insert Material
Neoprene
Shell Color
Olive Drab
Termination Method
Crimp
Contacts Supplied
Yes
Specification
MIL-DTL-26482 Style
Service Rating
I
Amperage Rating
13A
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-26
Connector Type
Connector Circular
Mounting Type
Cable
Shielding
Yes
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.