Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 26C 2620 PIN PLUG

  • Mfr # KPSE06F1626PA206F0

  • Zoro # G807565921


product price: $38.99
/ea

Key Features

No. of Contacts
26
Insert Material
Neoprene
Connector Style
Plug
Contact Material
Copper Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1626PA206F0
Zoro #
G807565921
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

No. of Contacts
26
Insert Material
Neoprene
Connector Style
Plug
Contact Material
Copper Alloy
Shielding
Yes
Contacts Supplied
No
Shell Plating
Black Zinc Cobalt
Insert Rotation/Keying
Normal
Mounting Type
Cable
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Mating Life
500
Operating Voltage DC
850
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Service Rating
I
Termination Method
Crimp
Insert Arrangement
16-26
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
24, 22, 20
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.