Zoro Homepage

KPSE 26C 2620 PIN PLUG

  • Mfr # KPSE06F1626PWA206

  • Zoro # G307565964


product price: $62.39
/ea

Key Features

Termination Method
Crimp
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1626PWA206
Zoro #
G307565964
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Termination Method
Crimp
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
No. of Contacts
26
Connector Style
Plug
Mounting Type
Cable
Endbell Type
Potting Cup
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
W
Shielding
Yes
Connector Type
Circular
Service Rating
I
Contact Style
Pin
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
Rotation Angle
16
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Sealing
Sealed
Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Shell Color
Black
Insert Arrangement
16-26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.