Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 26C 2620 PIN RECP

  • Mfr # KPSE07E1626PF0

  • Zoro # G607571559


product price: $21.19
/ea

Key Features

Endbell Type
Compression Nut
Shielding
Yes
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1626PF0
Zoro #
G607571559
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Endbell Type
Compression Nut
Shielding
Yes
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
16-26
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Amperage Rating
13A
Contact Mating Life
500
Contacts Supplied
No
Insert Material
Neoprene
No. of Contacts
26
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Type
Circular
Sealing
IP67
Mounting Type
Jam Nut - Front Mount
Connector Style
Receptacle
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.