Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 26C 2620 PIN RECP

  • Mfr # KPSE07E1626PLC

  • Zoro # G907571631


product price: $21.19
/ea

Key Features

Operating Voltage DC
850
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE07E1626PLC
Zoro #
G907571631
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Operating Voltage DC
850
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Service Rating
I
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Mounting Type
Jam Nut - Front Mount
Sealing
IP67
Orientation
Straight
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Amperage Rating
13A
Contact Mating Life
500
Insert Arrangement
16-26
Connector Style
Receptacle
No. of Contacts
26
Endbell Type
Compression Nut
Contact Style
Pin
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.