Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 26C 2620 SKT PLUG

  • Mfr # KPSE06E1626SDX

  • Zoro # G407520290


product price: $40.55
/ea

Key Features

Orientation
Straight
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1626SDX
Zoro #
G407520290
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Orientation
Straight
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Insert Arrangement
16-26
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Endbell Type
Compression Nut
Specification
MIL-DTL-26482
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Termination Method
Crimp
Mounting Type
Cable
No. of Contacts
26
Operating Voltage DC
850
Amperage Rating
13A
Contact Style
Socket
Shell Color
Olive Drab
Contact Material
Copper Alloy
Sealing
IP67
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.