Zoro Homepage

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE051832PW

  • Zoro # G507563913


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
32
Rotation Angle
85
Connector Style
Plug
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE051832PW
Zoro #
G507563913
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
32
Rotation Angle
85
Connector Style
Plug
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Specification
MIL-DTL-26482
Shielding
Yes
Amperage Rating
13A
Insert Arrangement
18-32
Connector Type
Circular
Sealing
IP67
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Insert Material
Neoprene
Contact Style
Pin
Service Rating
I
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Mating Life
500
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.