Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE05E1832PF0

  • Zoro # G207563978


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Operating Voltage DC
850
Contact Style
Pin
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05E1832PF0
Zoro #
G207563978
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Operating Voltage DC
850
Contact Style
Pin
Insert Rotation/Keying
Normal
Termination Method
Crimp
Insert Arrangement
18-32
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Type
Circular
Specification
MIL-DTL-26482
Sealing
IP67
No. of Contacts
32
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Service Rating
I
Insert Material
Neoprene
Contacts Supplied
No
Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Mating Life
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.