Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06A1832PW

  • Zoro # G707563768


product price: $54.29
/ea

Key Features

Contact Size
11#16
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06A1832PW
Zoro #
G707563768
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Connector Type
Circular
Shielding
Yes
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Mounting Type
Cable
No. of Contacts
11
Connector Style
Plug
Amperage Rating
13A
Contact Mating Life
500
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
18-11
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Insert Rotation/Keying
W
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Rotation Angle
85
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.