
KPSE 32C 3220 PIN PLUG
Mfr # KPSE06A1832PX
Zoro # G507563814
product price: $59.69
/eaKey Features
Rotation Angle
138
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE06A1832PX
Zoro #
G507563814
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.