Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06A1832PZ

  • Zoro # G307563809


product price: $54.25
/ea

Key Features

Connector Type
Connector Circular
Shell Color
Olive Drab
Operating Voltage DC
1275
Contacts Supplied
Yes
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06A1832PZ
Zoro #
G307563809
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Connector Type
Connector Circular
Shell Color
Olive Drab
Operating Voltage DC
1275
Contacts Supplied
Yes
Service Rating
I
Specification
MIL-DTL-26482 Style
Amperage Rating
13A
Insert Arrangement
18-11
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Shielding
Yes
Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
No. of Contacts
11
Connector Style
Plug
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Rotation Angle
265
Insert Material
Neoprene
Mounting Type
Cable
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Z
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.