Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06E1832PF0

  • Zoro # G207563862


product price: $70.29
/ea

Key Features

Endbell Type
Compression Nut
Shell Color
Olive Drab
Operating Voltage DC
850
Sealing
IP67
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832PF0
Zoro #
G207563862
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Endbell Type
Compression Nut
Shell Color
Olive Drab
Operating Voltage DC
850
Sealing
IP67
Termination Method
Crimp
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Contact Style
Pin
Connector Style
Plug
No. of Contacts
32
Orientation
Straight
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Insert Arrangement
18-32
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.