Zoro Homepage

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06E1832PF42F26

  • Zoro # G407563853


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
18-32
Operating Voltage DC
850
Crimp Wire Gauge
24, 22, 20
Specification
MIL-DTL-26482
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832PF42F26
Zoro #
G407563853
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Insert Arrangement
18-32
Operating Voltage DC
850
Crimp Wire Gauge
24, 22, 20
Specification
MIL-DTL-26482
Shielding
Yes
Termination Method
Crimp
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Service Rating
I
Mounting Type
Cable
Connector Style
Plug
Connector Type
Circular
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
32
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.