Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06E1832PFO

  • Zoro # G407563792


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
24, 22, 20
Connector Style
Plug
Contact Size
32#20
Operating Voltage AC V RMS Max
600
Endbell Type
Compression Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832PFO
Zoro #
G407563792
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Crimp Wire Gauge
24, 22, 20
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Endbell Type
Compression Nut
Contacts Supplied
No
Mounting Type
Cable
Insert Arrangement
18-32
Contact Mating Life
500
Amperage Rating
13A
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Insert Material
Neoprene
Sealing
IP67
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
No. of Contacts
32
Grommet & Seals Material
Neoprene
Shielding
Yes
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Service Rating
I
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.