Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06E1832PWLC

  • Zoro # G307564080


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Shell Color
Olive Drab
Connector Type
Circular
Operating Voltage DC
850
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832PWLC
Zoro #
G307564080
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Orientation
Straight
Shell Color
Olive Drab
Connector Type
Circular
Operating Voltage DC
850
Connector Style
Plug
Mounting Type
Cable
Contacts Supplied
No
Rotation Angle
85
Insert Rotation/Keying
W
Endbell Type
Compression Nut
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Service Rating
I
Termination Method
Crimp
Contact Mating Life
500
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
32
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Insert Arrangement
18-32
Contact Style
Pin
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.