Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06E1832PX

  • Zoro # G507564088


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06E1832PX
Zoro #
G507564088
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Sealing
IP67
Insert Rotation/Keying
X
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
18-32
Specification
MIL-DTL-26482 Style
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Rotation Angle
138
Mounting Type
Cable
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Endbell Type
Compression Nut
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
32
Contact Mating Life
500
Insert Material
Neoprene
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.