Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06E1832PXLC

  • Zoro # G407564188


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Rotation Angle
138
Contact Size
32#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832PXLC
Zoro #
G407564188
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Rotation Angle
138
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Arrangement
18-32
Termination Method
Crimp
Sealing
IP67
Connector Style
Plug
Connector Type
Circular
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Orientation
Straight
Endbell Type
Compression Nut
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
No. of Contacts
32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Service Rating
I
Contacts Supplied
No
Amperage Rating
13A
Insert Rotation/Keying
X
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.