
KPSE 32C 3220 PIN PLUG
Mfr # KPSE06E1832PZF0
Zoro # G307564059
product price: $77.35
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A
Connector Style
Plug
Sealing
IP67
Crimp Wire Gauge
24, 22, 20
Shell Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE06E1832PZF0
Zoro #
G307564059
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
32#20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.