Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06E1832PZFO

  • Zoro # G807564030


product price: $70.29
/ea

Key Features

Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Operating Voltage DC
850
Amperage Rating
13A
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832PZFO
Zoro #
G807564030
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Operating Voltage DC
850
Amperage Rating
13A
Contact Mating Life
500
Orientation
Straight
Shielding
Yes
Connector Style
Plug
Termination Method
Crimp
Endbell Type
Compression Nut
Contacts Supplied
No
Connector Type
Circular
Rotation Angle
265
Grommet & Seals Material
Neoprene
No. of Contacts
32
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-32
Insert Rotation/Keying
Z
Shell Material
Aluminum Alloy
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable
Service Rating
I
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.