Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06E1832PZLC

  • Zoro # G707563973


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832PZLC
Zoro #
G707563973
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Connector Style
Plug
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Termination Method
Crimp
No. of Contacts
32
Operating Voltage DC
850
Orientation
Straight
Contacts Supplied
No
Mounting Type
Cable
Shell Color
Olive Drab
Sealing
IP67
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Insert Arrangement
18-32
Endbell Type
Compression Nut
Insert Rotation/Keying
Z
Shielding
Yes
Service Rating
I
Shell Material
Aluminum Alloy
Amperage Rating
13A
Rotation Angle
265
Connector Type
Circular
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.