Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE08B1832PW

  • Zoro # G207563848


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE08B1832PW
Zoro #
G207563848
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Contact Mating Life
500
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Insert Rotation/Keying
W
Contacts Supplied
Yes
Shielding
Yes
Orientation
Right Angle
Termination Method
Crimp
Operating Voltage DC
1275
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Plug
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-11
Endbell Type
Cable Clamp
Service Rating
I
No. of Contacts
11
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Connector Type
Circular
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Rotation Angle
85
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.