Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE08F1832PF0

  • Zoro # G107563764


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Service Rating
I
Orientation
Right Angle
Contact Size
32#20
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08F1832PF0
Zoro #
G107563764
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Material
Aluminum Alloy
Service Rating
I
Orientation
Right Angle
Connector Type
Circular
Sealing
IP67
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Connector Style
Plug
Contact Style
Pin
Endbell Type
Cable Clamp
Operating Voltage DC
850
Contact Mating Life
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-32
No. of Contacts
32
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.