Zoro Homepage

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE08F1832PW

  • Zoro # G007563840


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Rotation Angle
85
Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08F1832PW
Zoro #
G007563840
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Rotation Angle
85
Orientation
Right Angle
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
18-32
Amperage Rating
13A
Contact Mating Life
500
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Style
Pin
Insert Material
Neoprene
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contacts Supplied
Yes
Connector Type
Circular
No. of Contacts
32
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.