Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE08F1832PY

  • Zoro # G907563810


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Contact Size
32#20
Amperage Rating
13A
Insert Rotation/Keying
Y
Orientation
Right Angle
Insert Arrangement
18-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08F1832PY
Zoro #
G907563810
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Amperage Rating
13A
Insert Rotation/Keying
Y
Orientation
Right Angle
Insert Arrangement
18-32
Contact Style
Pin
Service Rating
I
Specification
MIL-DTL-26482 Style
Connector Style
Plug
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Rotation Angle
222
Contact Mating Life
500
No. of Contacts
32
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate on Activated Area
Sealing
IP67
Insert Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contacts Supplied
Yes
Shell Color
Olive Drab
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.