Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE08F1832PZ

  • Zoro # G007563826


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Connector Style
Plug
Rotation Angle
265
Contacts Supplied
Yes
Insert Arrangement
18-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08F1832PZ
Zoro #
G007563826
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Material
Aluminum Alloy
Connector Style
Plug
Rotation Angle
265
Contacts Supplied
Yes
Insert Arrangement
18-32
Mounting Type
Cable
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular
Contact Style
Pin
Endbell Type
Cable Clamp
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shielding
Yes
Sealing
IP67
Insert Rotation/Keying
Z
Operating Voltage DC
850
Specification
MIL-DTL-26482 Style
Contact Mating Life
500
No. of Contacts
32
Amperage Rating
13A
Insert Material
Neoprene
Orientation
Right Angle
Service Rating
I
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.